Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122014 Ford Mustang, CSC1E2FD9616
Mfr # CSC1E2FD9616
Zoro # G4688613
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2014 Ford Mustang
Family Code
FD9616
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2FD9616
- Zoro #
- G4688613
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2012 To 2014 Ford Mustang
- Family Code
- FD9616
Description
Seat Covers in Ballistic for 2012-2014 Ford Mustang - (F), SHELBY CONVERTIBLE, 50/50 bucket, w/removable tilled headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov