Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122014 Honda Insight, CSCMC2HD9650
Mfr # CSCMC2HD9650
Zoro # G5774882
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2HD9650
- Zoro #
- G5774882
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2014 Honda Insight
- Color
- Camo Multi-Cam Classic Black
- Family Code
- HD9650
Description
Seat Covers in Ballistic for 2012-2014 Honda Insight - (F), BASE MODE ONLYL, 50/50 bucket, w/removable headrest, w/side airbag (NOT FOR EX MODEL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov