Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122014 Tesla Model S, CSC1E1TS4013
- Mfr # CSC1E1TS4013
- Zoro # G4682788
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2014 Tesla Model S
Family Code
TS4013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1TS4013
- Zoro #
- G4682788
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2012 To 2014 Tesla Model S
- Family Code
- TS4013
Description
Seat Covers in Ballistic for 2012-2014 Tesla Model S - (R), 60/40 split, solid bottom, w/3 even blt-in hdrst, NOT FOR SPORT REAR SEAT, UNSURE? SEND PHOTO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.