Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122015 Mazda 5 R, CSC1E2MA9376
Mfr # CSC1E2MA9376
Zoro # G4660473
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2015 Mazda 5
Family Code
MA9376
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2MA9376
- Zoro #
- G4660473
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Light Gray
- For Use With
- For 2012 To 2015 Mazda 5
- Family Code
- MA9376
Description
Seat Covers in Ballistic for 2012-2015 Mazda 5 - (R), 3rd Row, 50/50 Split Bench, w/2 removable headrests