Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122015 Nissan Xterra, CSCMC3NS9755
Mfr # CSCMC3NS9755
Zoro # G5864954
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2012 To 2015 Nissan Xterra
Family Code
NS9755
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3NS9755
- Zoro #
- G5864954
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2012 To 2015 Nissan Xterra
- Family Code
- NS9755
Description
Seat Covers in Ballistic for 2012-2015 Nissan Xterra - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov