Shop COVERKING

Seat Covers in Ballistic for 20122015 Toyota Prius, CSC1E5TT9614

  • Mfr # CSC1E5TT9614

  • Zoro # G4800360


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius
Family Code
TT9614
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E5TT9614
Zoro #
G4800360
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius
Color
Cashmere
Family Code
TT9614

Description

Seat Covers in Ballistic for 2012-2015 Toyota Prius - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews