Shop COVERKING

Seat Covers in Ballistic for 20122016 Hyundai Accent, CSCMC3HI9285

  • Mfr # CSCMC3HI9285

  • Zoro # G5934622


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2012 To 2016 Hyundai Accent
Family Code
HI9285
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3HI9285
Zoro #
G5934622
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2012 To 2016 Hyundai Accent
Family Code
HI9285

Description

Seat Covers in Ballistic for 2012-2016 Hyundai Accent - (F), 4drs Sedan ONLY, 50/50 bucket, w/removable headrest, w/side airbag, w/dr seat-mount armrest

Ratings & reviews