Seat Covers in Ballistic for 20122016 Subaru, CSCATC04SU9408

  • Mfr # CSCATC04SU9408

  • Zoro # G5636809


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC04SU9408
Zoro #
G5636809
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9408

Description

Seat Covers in Ballistic for 2012-2016 Subaru Impreza/OutbackSPORT/WRX Hatch - (R) 60/40 Split, w/3 rmv hdrst, w/ 40 on Dr Side, w/armrst (NOT FOR WRX or STi, NOT FOR OUTBACK)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.