Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122016 Subaru, CSCATC04SU9409
Mfr # CSCATC04SU9409
Zoro # G5636440
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9409
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04SU9409
- Zoro #
- G5636440
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Seat Position
- Rear
- For Use With
- For 2012 To 2016 Subaru Impreza/OutbackSPORT/WRX Hatch
- Family Code
- SU9409
Description
Seat Covers in Ballistic for 2012-2016 Subaru Impreza/OutbackSPORT/WRX Hatch - (R) 60/40 Split, w/3 rmv hdrst, w/ 40 on Dr Side, w/o armrst (NOT FOR WRX or STi, NOT FOR OUTBACK)