Shop COVERKING

Seat Covers in Ballistic for 20122019 Toyota Prius c, CSCMC2TT9611

  • Mfr # CSCMC2TT9611
  • Zoro # G5750391

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9611
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2TT9611
Zoro #
G5750391
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2019 Toyota Prius c
Color
Camo Multi-Cam Classic Black
Family Code
TT9611

Description

Seat Covers in Ballistic for 2012-2019 Toyota Prius c - (F), 50/50 bucket, w/removable headrest, w/manual driver and passenger seat (plastic panel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews