Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122019 Toyota Prius c, CSCMC3TT9613
- Mfr # CSCMC3TT9613
- Zoro # G5882378
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9613
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3TT9613
- Zoro #
- G5882378
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2012 To 2019 Toyota Prius c
- Family Code
- TT9613
Description
Seat Covers in Ballistic for 2012-2019 Toyota Prius c - (R), Solid Bench, Solid Bottom, w/3 removable headrests