Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122020 Ford Flex F, CSC1E2FD9748
Mfr # CSC1E2FD9748
Zoro # G7144222
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2FD9748
- Zoro #
- G7144222
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2012 To 2020 Ford Flex
- Family Code
- FD9748
Description
Seat Covers in Ballistic for 2012-2020 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat, w/o DVD screens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov