Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122020 Ford Flex M, CSCATC02FD9789
Mfr # CSCATC02FD9789
Zoro # G5659872
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9789
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD9789
- Zoro #
- G5659872
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2012 To 2020 Ford Flex
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD9789
Description
Seat Covers in Ballistic for 2012-2020 Ford Flex - (M), Second Row, 60/40, w/3 removable headrests, w/o built-in 60 armrest (60 is on the driver side)