Zoro Homepage

Seat Covers in Ballistic for 20122020 Ford Flex R, CSCMC2FD10132

  • Mfr # CSCMC2FD10132

  • Zoro # G5751511


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD10132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2FD10132
Zoro #
G5751511
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Rear
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD10132

Description

Seat Covers in Ballistic for 2012-2020 Ford Flex - (R), 3rd Row, 50/50 Split, w/non-removable headrest, Manual Seat Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.