Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122020 Nissan NV1500, CSC1E2NS9446
- Mfr # CSC1E2NS9446
- Zoro # G4677389
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9446
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2NS9446
- Zoro #
- G4677389
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2012 To 2020 Nissan NV1500
- Family Code
- NS9446
Description
Seat Covers in Ballistic for 2012-2020 Nissan NV1500 - (F),SV Model, 50/50,w/rmv hdrst, w/side arbg, w/90 deg fold ps st, w/pwr dr st, w/mn ps st, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov