Shop COVERKING

Seat Covers in Ballistic for 20122020 Nissan NV1500, CSCMC1NS9841

  • Mfr # CSCMC1NS9841

  • Zoro # G5745360


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9841
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC1NS9841
Zoro #
G5745360
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Color
Camo Multi-Cam Classic
Family Code
NS9841

Description

Seat Covers in Ballistic for 2012-2020 Nissan NV1500 - (F), S Model, 50/50,w/rmv hdrst, w/o side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews