Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132013 Jeep Wrangler, CSC1E2JP9404
Mfr # CSC1E2JP9404
Zoro # G7151414
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9404
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2JP9404
- Zoro #
- G7151414
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2013 To 2013 Jeep Wrangler
- Family Code
- JP9404
Description
Seat Covers in Ballistic for 2013-2013 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/o height-adjustable dr seat, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov