Shop COVERKING

Seat Covers in Ballistic for 20132013 Jeep Wrangler, CSCATC02JP9412

  • Mfr # CSCATC02JP9412

  • Zoro # G5641252


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02JP9412
Zoro #
G5641252
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
JP9412

Description

Seat Covers in Ballistic for 2013-2013 Jeep Wrangler - (F), NON-US 4-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/seat-mount side airbg

Ratings & reviews