Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132013 Toyota Hilux, CSCMC2TT9696
Mfr # CSCMC2TT9696
Zoro # G5769833
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2013 Toyota Hilux Pickup
Family Code
TT9696
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2TT9696
- Zoro #
- G5769833
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2013 To 2013 Toyota Hilux Pickup
- Color
- Camo Multi-Cam Classic Black
- Family Code
- TT9696
Description
Seat Covers in Ballistic for 2013-2013 Toyota Hilux Pickup - (R), CREW CAB, solid back, solid bottom, w/2 removable headrest, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov