Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132013 Toyota Truck, CSCATC04TT9707
Mfr # CSCATC04TT9707
Zoro # G5683718
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2013 Toyota Truck Tundra
Family Code
TT9707
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04TT9707
- Zoro #
- G5683718
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- For Use With
- For 2013 To 2013 Toyota Truck Tundra
- Family Code
- TT9707
Description
Seat Covers in Ballistic for 2013-2013 Toyota Truck Tundra - (R), Double CAB, 60/40 split, w/3 removable headrests, w/o armrest (60-portion on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov