Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132015 Hyundai Veloster, CSC1E1HI9326
- Mfr # CSC1E1HI9326
- Zoro # G4726151
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2015 Hyundai Veloster
Family Code
HI9326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1HI9326
- Zoro #
- G4726151
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2013 To 2015 Hyundai Veloster
- Family Code
- HI9326
Description
Seat Covers in Ballistic for 2013-2015 Hyundai Veloster - (R), Solid Bottom, 40/60 back (40 on driver), w/2 remov hdrst, Need 13mm long socket to install botm