Seat Covers in Ballistic for 20132015 Hyundai Veloster, CSC1E4HI9326

  • Mfr # CSC1E4HI9326

  • Zoro # G4883100


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2015 Hyundai Veloster
Family Code
HI9326
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E4HI9326
Zoro #
G4883100
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Rear
For Use With
For 2013 To 2015 Hyundai Veloster
Family Code
HI9326

Description

Seat Covers in Ballistic for 2013-2015 Hyundai Veloster - (R), Solid Bottom, 40/60 back (40 on driver), w/2 remov hdrst, Need 13mm long socket to install botm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.