Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132016 GMC Acadia F, CSCMC4GM9627
Mfr # CSCMC4GM9627
Zoro # G5922713
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 GMC Acadia
Family Code
GM9627
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4GM9627
- Zoro #
- G5922713
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2013 To 2016 GMC Acadia
- Family Code
- GM9627
Description
Seat Covers in Ballistic for 2013-2016 GMC Acadia - (F), 50/50 bkt, w/rmv hdrst, w/dr left hdrst btn, w/pas left hdrst btn, w/1 dr arbg, w/1 pas arbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov