Shop COVERKING

Seat Covers in Ballistic for 20132016 Hyundai Elantra, CSCMC2HI9306

  • Mfr # CSCMC2HI9306

  • Zoro # G5808799


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9306
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2HI9306
Zoro #
G5808799
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Color
Camo Multi-Cam Classic Black
Family Code
HI9306

Description

Seat Covers in Ballistic for 2013-2016 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews