Shop COVERKING

Seat Covers in Ballistic for 20132016 Nissan Altima, CSCATC02NS9868

  • Mfr # CSCATC02NS9868

  • Zoro # G5652111


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9868
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02NS9868
Zoro #
G5652111
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
NS9868

Description

Seat Covers in Ballistic for 2013-2016 Nissan Altima - (F), 4 door sedan, 50/50 bkt, w/rmv hdrst, w/side airbag, w/man dr, w/man pas, no man lumbar

Ratings & reviews