Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132018 Cadillac XTS, CSCMC1CD9321
Mfr # CSCMC1CD9321
Zoro # G5721420
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1CD9321
- Zoro #
- G5721420
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2013 To 2018 Cadillac XTS
- Color
- Camo Multi-Cam Classic
- Family Code
- CD9321
Description
Seat Covers in Ballistic for 2013-2018 Cadillac XTS - (F), XTS 4, 50/50 bucket, w/removable headrest, w/power driver & passenger seat, w/side airbag