Shop COVERKING

Seat Covers in Ballistic for 20132018 Cadillac XTS, CSCMC2CD9321

  • Mfr # CSCMC2CD9321
  • Zoro # G5788368

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9321
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2CD9321
Zoro #
G5788368
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9321

Description

Seat Covers in Ballistic for 2013-2018 Cadillac XTS - (F), XTS 4, 50/50 bucket, w/removable headrest, w/power driver & passenger seat, w/side airbag

Ratings & reviews