Seat Covers in Ballistic for 20132018 Cadillac XTS, CSCMC3CD9322
- Mfr # CSCMC3CD9322
- Zoro # G5799461
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CD9322
- Zoro #
- G5799461
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2013 To 2018 Cadillac XTS
- Family Code
- CD9322
Description
Seat Covers in Ballistic for 2013-2018 Cadillac XTS - (R), XTS 4, 60/40 back, solid bottom, w/built-in 60 armrest (on dr side), w/3 adjustable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.