Shop COVERKING

Seat Covers in Ballistic for 20132018 CANAm Maverick, CSCMC1CA1001

  • Mfr # CSCMC1CA1001
  • Zoro # G5715382

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC1CA1001
Zoro #
G5715382
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001

Description

Seat Covers in Ballistic for 2013-2018 CAN-Am Maverick - (F), Highback Bucket, w/large center hole in backrest, NOT FOR X3 MODEL, NOT FOR BEARD SEATS

Ratings & reviews