Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132018 Nissan Pathfinder, CSC1E1NS9874
- Mfr # CSC1E1NS9874
- Zoro # G4687469
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2018 Nissan Pathfinder
Family Code
NS9874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1NS9874
- Zoro #
- G4687469
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2013 To 2018 Nissan Pathfinder
- Family Code
- NS9874
Description
Seat Covers in Ballistic for 2013-2018 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.