Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132018 Ram Truck 2500, CSC1E5RM1012
- Mfr # CSC1E5RM1012
- Zoro # G4856044
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2018 Ram Truck 2500, 3500
Family Code
RM1012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5RM1012
- Zoro #
- G4856044
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- For Use With
- For 2013 To 2018 Ram Truck 2500, 3500
- Family Code
- RM1012
Description
Seat Covers in Ballistic for 2013-2018 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/NON-RECESS hdrst, w/btm cnsl, w/top cnsl w/o cphldrs, w/o knob, w/arbg