Shop COVERKING

Seat Covers in Ballistic for 20132020 Volkswagen Beetle, CSCMC2VW9401

  • Mfr # CSCMC2VW9401

  • Zoro # G5842450


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9401
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2VW9401
Zoro #
G5842450
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Camo Multi-Cam Classic Black
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9401

Description

Seat Covers in Ballistic for 2013-2020 Volkswagen Beetle - (R), Convertible Only, 50/50 Split Bench, Solid Bottom, w/2 non-removable headrests

Ratings & reviews