Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20132021 Jeep Grand, CSC1E1JP9400
Mfr # CSC1E1JP9400
Zoro # G4685299
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2021 Jeep Grand Cherokee
Family Code
JP9400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1JP9400
- Zoro #
- G4685299
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2013 To 2021 Jeep Grand Cherokee
- Family Code
- JP9400
Description
Seat Covers in Ballistic for 2013-2021 Jeep Grand Cherokee - (R), 60/40 Split, w/3 removable headrests, w/built-in armrest, (60 on dr. side), NOT FOR SRT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov