Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 Cadillac CTS, CSC1E4CD9294
Mfr # CSC1E4CD9294
Zoro # G4842184
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac CTS
Family Code
CD9294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4CD9294
- Zoro #
- G4842184
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2014 To 2014 Cadillac CTS
- Family Code
- CD9294
Description
Seat Covers in Ballistic for 2014-2014 Cadillac CTS - (F), SEDAN, CTS-V V8 OLD BODY ONLY, 50/50 bkt, w/remov hdrst, w/side airbag, NOT FOR OPT RECARO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov