Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 Cadillac Escalade, CSC1E1CD9267
Mfr # CSC1E1CD9267
Zoro # G4723464
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CD9267
- Zoro #
- G4723464
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2014 Cadillac Escalade Base
- Family Code
- CD9267
Description
Seat Covers in Ballistic for 2014-2014 Cadillac Escalade Base - (F), 50/50 bkt, w/side airbag, w/aftermarket hdrst, dvd scrn, CUT-OUT WILL NOT FIT ALL SCREEN SIZES