Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 Cadillac Escalade, CSCMC2CD9268
- Mfr # CSCMC2CD9268
- Zoro # G5790958
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9268
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2CD9268
- Zoro #
- G5790958
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2014 To 2014 Cadillac Escalade Base
- Family Code
- CD9268
Description
Seat Covers in Ballistic for 2014-2014 Cadillac Escalade Base - (F), 50/50 bucket, w/removable headrest, w/side airbag