Shop COVERKING

Seat Covers in Ballistic for 20142014 Cadillac Escalade, CSCMC3CD9280

  • Mfr # CSCMC3CD9280
  • Zoro # G5791463

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3CD9280
Zoro #
G5791463
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9280

Description

Seat Covers in Ballistic for 2014-2014 Cadillac Escalade ESV - (F), 50/50 bkt, w/side airbag, w/aftermarket hdrst dvd scrn, CUT-OUT WILL NOT FIT ALL SCREEN SIZES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.