Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 Cadillac Escalade, CSCMC4CD9267
Mfr # CSCMC4CD9267
Zoro # G5899038
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4CD9267
- Zoro #
- G5899038
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2014 Cadillac Escalade Base
- Color
- Ballistic Multi-cam Tropic
- Family Code
- CD9267
Description
Seat Covers in Ballistic for 2014-2014 Cadillac Escalade Base - (F), 50/50 bkt, w/side airbag, w/aftermarket hdrst, dvd scrn, CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.