Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 GMC Truck Sierra, CSC1E1GM9448
Mfr # CSC1E1GM9448
Zoro # G7141571
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1GM9448
- Zoro #
- G7141571
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM9448
Description
Seat Covers in Ballistic for 2014-2014 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 Split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY