Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142014 GMC Yukon XL, CSC1E4GM9518
- Mfr # CSC1E4GM9518
- Zoro # G4823214
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4GM9518
- Zoro #
- G4823214
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2014 To 2014 GMC Yukon XL
- Family Code
- GM9518
Description
Seat Covers in Ballistic for 2014-2014 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov