Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142015 Ford Ranger, CSCMC2FD9829
Mfr # CSCMC2FD9829
Zoro # G5784140
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9829
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2FD9829
- Zoro #
- G5784140
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2015 Ford Ranger
- Color
- Camo Multi-Cam Classic Black
- Family Code
- FD9829
Description
Seat Covers in Ballistic for 2014-2015 Ford Ranger - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/o manual lumbar (RIGHT HAND DRIVE ONLY)