Shop COVERKING

Seat Covers in Ballistic for 20142015 Nissan Rogue, CSCMC2NS9879

  • Mfr # CSCMC2NS9879

  • Zoro # G5781331


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2015 Nissan Rogue
Family Code
NS9879
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2NS9879
Zoro #
G5781331
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2015 Nissan Rogue
Color
Camo Multi-Cam Classic Black
Family Code
NS9879

Description

Seat Covers in Ballistic for 2014-2015 Nissan Rogue - (F), OLD BODY ROGUE SELECT, 50/50 bucket, w/removable hdrst, w/o fold-flat pass seat, w/side airbag

Ratings & reviews