Zoro Homepage

Seat Covers in Ballistic for 20142016 Jeep Compass, CSC1E2JP9451

  • Mfr # CSC1E2JP9451

  • Zoro # G7143470


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9451
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E2JP9451
Zoro #
G7143470
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9451

Description

Seat Covers in Ballistic for 2014-2016 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.