Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142016 Jeep Compass, CSCMC1JP9447
Mfr # CSCMC1JP9447
Zoro # G5749131
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9447
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1JP9447
- Zoro #
- G5749131
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2016 Jeep Compass
- Color
- Camo Multi-Cam Classic
- Family Code
- JP9447
Description
Seat Covers in Ballistic for 2014-2016 Jeep Compass - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/seat-mounted side airbag