Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142017 Kia Rio F, CSCATC02KI9428
Mfr # CSCATC02KI9428
Zoro # G5685824
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02KI9428
- Zoro #
- G5685824
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2014 To 2017 Kia Rio
- Family Code
- KI9428
Description
Seat Covers in Ballistic for 2014-2017 Kia Rio - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver, w/manual passenger