Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 BMW 2Series, CSC1E4BM9408
Mfr # CSC1E4BM9408
Zoro # G4822663
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 BMW 2-Series
Family Code
BM9408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4BM9408
- Zoro #
- G4822663
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2018 BMW 2-Series
- Color
- Charcoal
- Family Code
- BM9408
Description
Seat Covers in Ballistic for 2014-2018 BMW 2-Series - (F), Coupe, 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat