Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 GMC Truck Sierra, CSC1E5GM9534
Mfr # CSC1E5GM9534
Zoro # G4840349
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9534
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E5GM9534
- Zoro #
- G4840349
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Color
- Cashmere
- Family Code
- GM9534
Description
Seat Covers in Ballistic for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40, w/remov hdrst, w/ctr bttm storage, w/folding console, w/side airbag, not for e-assist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov