Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 Hino 195 Series, CSC1E1HO0002
Mfr # CSC1E1HO0002
Zoro # G4743204
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 Hino 195 Series Cab-Over
Family Code
HO0002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1HO0002
- Zoro #
- G4743204
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2018 Hino 195 Series Cab-Over
- Family Code
- HO0002
Description
Seat Covers in Ballistic for 2014-2018 Hino 195 Series Cab-Over - (F), Crew Cab Only, 40/60 Split Bench, w/Driver Bucket Seat, w/Armrest, w/60 Pass Seat for 2 seaters