Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 Jeep Patriot, CSC1E2JP9446
Mfr # CSC1E2JP9446
Zoro # G7147354
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9446
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2JP9446
- Zoro #
- G7147354
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2014 To 2018 Jeep Patriot
- Family Code
- JP9446
Description
Seat Covers in Ballistic for 2014-2018 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/seat-mounted side airbag