Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 Jeep Patriot, CSCATC04JP9450
Mfr # CSCATC04JP9450
Zoro # G5657894
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04JP9450
- Zoro #
- G5657894
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Jeep Patriot
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- JP9450
Description
Seat Covers in Ballistic for 2014-2018 Jeep Patriot - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov